References
Sandvik Coromant:SNMG 15 06 12-QM 4425
Rubix:319A1548
Manufacturer :7861090
EAN:7323225050470


Technical specifications
| Insert Type | insert for turning (indexable cutting insert) – t-max® p, iso snmg 15 06 12-qm |
|---|---|
| Nuance/shade | qm |
Product details : SANDVIK SNMG150612-QM4425 T-MAX P TURNING INVEIO 7861090
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (indexable cutting insert) – t-max® p, iso snmg 15 06 12-qm |
|---|---|
| Nuance/shade | qm |
| Edge length | 14.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days