References
Sandvik Coromant:SNMG 15 06 24-PR 4425
Rubix:319A1573
Manufacturer :7860757
EAN:7323225047258


Technical specifications
| Insert Type | iso indexable turning insert snmg 15 06 24-pr 4425 (t-max® p) |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK SNMG150624-PR4425 T-MAX P TURNING INVEIO 7860757
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso indexable turning insert snmg 15 06 24-pr 4425 (t-max® p) |
|---|---|
| Nuance/shade | pr |
| Edge length | 13.475 mm |
| Thickness | 6.35 mm |
| Radius | 2.3813 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days