References
Sandvik Coromant:SNMG 12 04 16-QM 4425
Rubix:319A9052
Manufacturer :7861088
EAN:7323225050456
Product details : SANDVIK SNMG120416-QM4425 T-MAX P TURNING INVEIO 7861088
T-Max® P, turning insert
Technical specifications
Attributes
| Edge length | 11.1 mm |
|---|---|
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days

