References
Sandvik Coromant:SNGA120420S01025F 7125
Rubix:317A3683
Manufacturer :7586863
EAN:7323223812582

Product details : SANDVIK SNGA120420S01025F7125 BORON NITRIDE TOOL 7586863
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | s (square) |
|---|---|
| Nuance/shade | 7125 |
| Edge length | 2.9 mm |
| Thickness | 2 mm |
| Radius | 0.1 mm |
| Insert Size | 4.76 mm |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
