References
Sandvik Coromant:TCMT 06 T1 08-PF 4425
Rubix:255A1016
Manufacturer :7861040
EAN:7323225049979

Product details : SANDVIK TCMT 06 T1 08-PF4425 107 INSERT FOR TURNING 7861040
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 (triangular turning insert) |
| Thickness | 1.98 mm |
| Insert Size | 3.9688 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ 10 pieces
£ 115.80 incl. VAT
- Usually arrives within 14 working days
