References
Sandvik Coromant:TR-VB1308-F 4415
Rubix:287A2232
Manufacturer :7859145
EAN:7323225036863

Product details : SANDVIK TR-VB1308-F 4415 7859145
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | v-type insert (35° rhombus) |
| Thickness | 4.53 mm |
| Insert Size | 8 mm |
| Coating | ticn+al2o3+tin (cvd) |
Show UNSPSC/ECL@SS
£ 201.70 excl. VAT
/ 10 pieces
£ 242.04 incl. VAT
- Usually arrives within 14 working days
