References
Sandvik Coromant:DNMG 15 06 04L-K 4415
Rubix:319A3416
Manufacturer :7859192
EAN:7323225037334

Product details : SANDVIK DNMG150604L-K4415 T-MAX P TURNING INVEIO 7859192
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | rhomboidal 55 |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
