References
Sandvik Coromant:TCGW110304S01020F 7125
Rubix:317A9125
Manufacturer :7586867
EAN:7323223812629

Product details : SANDVIK TCGW110304S01020F7125 BORON NITRIDE TOOL 7586867
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | triangular (type t) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | alticrn (pvd) |
Show UNSPSC/ECL@SS
£ 368.50 excl. VAT
/ 5 pieces
£ 442.20 incl. VAT
- Usually arrives within 14 working days
