References
Sandvik Coromant:DNMX 15 06 08-WM 4405
Rubix:319A1475
Manufacturer :8322702
EAN:7323227075075

Product details : SANDVIK DNMX150608-WM4405 T-MAX P TURNING INVEIO 8322702
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | wm |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
