SANDVIK TCMT 16 T3 08-UM 4415 COROTURN 107 INSERT FOR TURNING 7860502
Insert
See technical informationReferences
Sandvik Coromant:TCMT 16 T3 08-UM 4415
Rubix:260A1767
Manufacturer :7860502
EAN:7323225045179

Product details : SANDVIK TCMT 16 T3 08-UM 4415 COROTURN 107 INSERT FOR TURNING 7860502
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 143.90 excl. VAT
/ 10 pieces
£ 172.68 incl. VAT
- Usually arrives within 14 working days
