References
Sandvik Coromant:RCMT 08 03 M0-SM S205
Rubix:320A2629
Manufacturer :8003566
EAN:7323225712422

Product details : SANDVIK RCMT0803M0-SMS205 COROTURN INVEIO 8003566
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | positive round insert (coroturn® 107) |
| Thickness | 3.17 mm |
| Insert Size | 8 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 94.80 excl. VAT
/ 10 pieces
£ 113.76 incl. VAT
- Usually arrives within 14 working days
