References
Sandvik Coromant:TCMT 11 02 04-UF 4425
Rubix:320A1761
Manufacturer :7861113
EAN:7323225050708

Product details : SANDVIK TCMT110204-UF4425 COROTURN INVEIO 7861113
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive insert for turning (coroturn® 107) |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.00 excl. VAT
/ 10 pieces
£ 129.60 incl. VAT
- Usually arrives within 14 working days
