References
Sandvik Coromant:TNGA160424S01025F 7125
Rubix:286A9786
Manufacturer :7586872
EAN:7323223812674

Product details : SANDVIK TNGA160424S01025F 7125 7586872
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | triangular insert (shape code t) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 423.50 excl. VAT
/ 5 pieces
£ 508.20 incl. VAT
- Usually arrives within 14 working days
