References
Sandvik Coromant:TCMX 09 02 04-WF 4415
Rubix:287A3258
Manufacturer :7860506
EAN:7323225045216

Product details : SANDVIK TCMX 09 02 04-WF 4415 7860506
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 insert for turning (type t, triangular) |
| Thickness | 2.38 mm |
| Insert Size | 9 mm |
| Coating | cvd alumina (al2o3) with top tin layer (yellow) |
Show UNSPSC/ECL@SS
£ 108.30 excl. VAT
/ 10 pieces
£ 129.96 incl. VAT
- Usually arrives within 14 working days
