References
Sandvik Coromant:TNGA160412S01525H 7115
Rubix:319A9974
Manufacturer :7190877
EAN:7323221526078

Product details : SANDVIK TNGA160412S01525H7115 BORON NITRIDE TOOL 7190877
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | triangular insert (triangle/t) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | pvd tin |
Show UNSPSC/ECL@SS
£ 843.35 excl. VAT
/ 5 pieces
£ 1,012.02 incl. VAT
- Usually arrives within 14 working days
