References
Sandvik Coromant:TNMM 27 06 16-QR 4425
Rubix:318A7379
Manufacturer :8019693
EAN:7323225785822

Product details : SANDVIK TNMM270616-QR4425 HEAVY TURNING/SPECIAL PURPOSES 8019693
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative, triangular |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 374.40 excl. VAT
/ 10 pieces
£ 449.28 incl. VAT
- Usually arrives within 14 working days
