References
Sandvik Coromant:TNMG 16 04 08-MM 2220
Rubix:287A3257
Manufacturer :7231461
EAN:7323221714611

Product details : SANDVIK TNMG 16 04 08-MM 2220 7231461
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2035 |
|---|---|
| Insert Type | t-max® p |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | pvd tialn+tin |
Show UNSPSC/ECL@SS
£ 94.80 excl. VAT
/ 10 pieces
£ 113.76 incl. VAT
- Usually arrives within 14 working days
