References
Sandvik Coromant:SNGN120712E 6160
Rubix:319A4107
Manufacturer :7413921
EAN:7323222387012

Product details : SANDVIK SNGN120712E6160 SIALON GRADES 6060 6065/6160 7413921
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6160 |
|---|---|
| Insert Type | insert sngn (square) – t-max® |
| Thickness | 7.9375 mm |
| Insert Size | 12.7 mm |
| Coating | uncoated (bright / uncoated) |
Show UNSPSC/ECL@SS
£ 183.90 excl. VAT
/ 10 pieces
£ 220.68 incl. VAT
- Usually arrives within 14 working days
