References
Sandvik Coromant:TCMT 22 04 08-PR 4335
Rubix:287A2288
Manufacturer :7080737
EAN:7323221185541

Product details : SANDVIK TCMT 22 04 08-PR 4335 7080737
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular (coroturn® 107, tcmt) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 154.40 excl. VAT
/ 10 pieces
£ 185.28 incl. VAT
- Usually arrives within 14 working days
