References
Sandvik Coromant:TNMG 11 03 08-QM 4415
Rubix:320A2960
Manufacturer :7860542
EAN:7323225045575

Product details : SANDVIK TNMG110308-QM4415 T-MAX P TURNING INVEIO 7860542
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p (negative turning insert, triangular t-style) |
| Thickness | 3.18 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ 10 pieces
£ 74.76 incl. VAT
- Usually arrives within 14 working days
