References
Sandvik Coromant:TNMM 16 04 08-QR 4425
Rubix:320A0682
Manufacturer :7861256
EAN:7323225052139

Product details : SANDVIK TNMM160408-QR4425 T-MAX P TURNING INVEIO 7861256
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular insert (t form, code sc t) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
