References
Sandvik Coromant:TCMT 22 04 08-PR 4425
Rubix:287A2259
Manufacturer :7861262
EAN:7323225052191

Product details : SANDVIK TCMT 22 04 08-PR 4425 7861262
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular (shape code t) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 188.30 excl. VAT
/ 10 pieces
£ 225.96 incl. VAT
- Usually arrives within 14 working days
