References
Sandvik Coromant:VBMT 16 04 12-PF 4415
Rubix:319A4560
Manufacturer :7860521
EAN:7323225045360

Product details : SANDVIK VBMT160412-PF4415 COROTURN INVEIO 7860521
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | diamond 35° (coroturn® 107) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 178.20 excl. VAT
/ 10 pieces
£ 213.84 incl. VAT
- Usually arrives within 14 working days
