References
Sandvik Coromant:VNMG 16 04 08-QM 2220
Rubix:287A2129
Manufacturer :7231514
EAN:7323221715144

Product details : SANDVIK VNMG 16 04 08-QM 2220 7231514
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | negative turning insert (35° diamond shape, t-max p / vnmg series), qm chipbreaker |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 196.50 excl. VAT
/ 10 pieces
£ 235.80 incl. VAT
- Usually arrives within 14 working days
