References
Sandvik Coromant:WNMG 06 04 12-PR 4425
Rubix:258A1363
Manufacturer :7861004
EAN:7323225049610

Product details : SANDVIK WNMG 06 04 12-PR 4425 P INSERT FOR TURNING 7861004
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnmg 06 04 12-pr 4425 |
|---|---|
| Nuance/shade | pr 4425 |
| Edge length | 5.3 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 128.10 excl. VAT
/ 10 pieces
£ 153.72 incl. VAT
- Usually arrives within 14 working days
