References
Sandvik Coromant:VBMT 16 04 12-UM 4425
Rubix:319A4569
Manufacturer :7861127
EAN:7323225050845

Product details : SANDVIK VBMT160412-UM4425 COROTURN INVEIO 7861127
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | rhomboidal 35° (coroturn® 107, type v) |
| Thickness | 4.76 mm |
| Insert Size | 15.4 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 178.20 excl. VAT
/ 10 pieces
£ 213.84 incl. VAT
- Usually arrives within 14 working days
