References
Sandvik Coromant:TNMG 22 04 08-PR 4335
Rubix:319A6571
Manufacturer :7080887
EAN:7323221187149

Product details : SANDVIK TNMG220408-PR4335 T-MAX P TURNING INVEIO 7080887
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 159.30 excl. VAT
/ 10 pieces
£ 191.16 incl. VAT
- Usually arrives within 14 working days
