References
Sandvik Coromant:TR-DC1308S01020F 7125
Rubix:318A0386
Manufacturer :7586873
EAN:7323223812681

Product details : SANDVIK TR-DC1308S01020F7125 BORON NITRIDE TOOL 7586873
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | cb7125 |
|---|---|
| Insert Type | indexable turning insert coroturn tr (shape d / d-style, 55° rhombic insert) |
| Thickness | 5.525 mm |
| Insert Size | 11 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 344.70 excl. VAT
/ 5 pieces
£ 413.64 incl. VAT
- Usually arrives within 14 working days
