References
Sandvik Coromant:TNMX 49 10 51-MF 4425
Rubix:317A3036
Manufacturer :8019696
EAN:7323225785853

Product details : SANDVIK TNMX491051-MF4425 HEAVY TURNING/SPECIAL PURPOSES 8019696
Insert for bar descaling
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular |
| Thickness | 10 mm |
| Insert Size | 28.575 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 774.65 excl. VAT
/ 5 pieces
£ 929.58 incl. VAT
- Usually arrives within 14 working days
