References
Sandvik Coromant:WNMG 08 04 08-XM 2220
Rubix:287A2634
Manufacturer :7231505
EAN:7323221715052

Product details : SANDVIK WNMG 08 04 08-XM 2220 7231505
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | xm |
| Edge length | 7.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 148.20 excl. VAT
/ 10 pieces
£ 177.84 incl. VAT
- Usually arrives within 14 working days
