References
Sandvik Coromant:CCMT 06 02 02-PF 4425
Rubix:262A5442
Manufacturer :7860784
EAN:7323225047524


Technical specifications
| Insert Type | coroturn® 107 turning insert (ccmt 06 02 02-pf) |
|---|---|
| Nuance/shade | pf |
Product details : SANDVIK CCMT 06 02 02-PF 4425 INSERT 7860784
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (ccmt 06 02 02-pf) |
|---|---|
| Nuance/shade | pf |
| Edge length | 6.248 mm |
| Thickness | 2.3813 mm |
| Radius | 0.2 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ 10 pieces
£ 138.24 incl. VAT
- Usually arrives within 14 working days