References
Sandvik Coromant:TR-VB1304-F 2220
Rubix:258A1512
Manufacturer :7231479
EAN:7323221714796

Product details : SANDVIK TR-VB1304-F 2220 TR INSERT FOR TURNING 7231479
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | type v (35° rhomboid) |
| Thickness | 4.525 mm |
| Insert Size | 8 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 181.00 excl. VAT
/ 10 pieces
£ 217.20 incl. VAT
- Usually arrives within 14 working days
