References
Sandvik Coromant:DNMG 15 06 16-PR 4425
Rubix:287A2257
Manufacturer :7860746
EAN:7323225047142

Product details : SANDVIK DNMG 15 06 16-PR 4425 7860746
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | diamond 55 |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
