References
Sandvik Coromant:TNMM 27 06 16-HR 4335
Rubix:318A7856
Manufacturer :7081103
EAN:7323221188917

Product details : SANDVIK TNMM270616-HR4335 HEAVY TURNING/SPECIAL PURPOSES 7081103
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | negative triangular insert |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 290.40 excl. VAT
/ 10 pieces
£ 348.48 incl. VAT
- Usually arrives within 14 working days
