References
Sandvik Coromant:RCMT 16 06 MP-H7 H13A
Rubix:318A2307
Manufacturer :8267960
EAN:7323226842685

Product details : SANDVIK RCMT1606MP-H7H13A T-MAX U CLAMPED TURNING 8267960
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | h13a |
|---|---|
| Insert Type | round (type r - coroturn® 107, insert with rail interface) |
| Thickness | 6.35 mm |
| Insert Size | 16 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 178.10 excl. VAT
/ 10 pieces
£ 213.72 incl. VAT
- Usually arrives within 14 working days
