References
Sandvik Coromant:WNMG 06 04 08-MR 2220
Rubix:320A1662
Manufacturer :7231497
EAN:7323221714970

Product details : SANDVIK WNMG060408-MR2220 T-MAX P TURNING INVEIO 7231497
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max p turning insert |
|---|---|
| Nuance/shade | mr |
| Edge length | 5.7155 mm |
| Thickness | 4.7625 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
- Usually arrives within 14 working days
