References
Sandvik Coromant:TNMG 16 04 12-QM 4335
Rubix:263A1857
Manufacturer :7080917
EAN:7323221187446

Product details : SANDVIK TNMG 16 04 12-QM 4335 TURNING INSERT 7080917
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | triangular (tnmg / t-triangle) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 124.50 excl. VAT
/ 10 pieces
£ 149.40 incl. VAT
- Usually arrives within 14 working days
