References
Sandvik Coromant:VBMT 16 04 04-UR 4335
Rubix:287A2367
Manufacturer :7080773
EAN:7323221185909

Product details : SANDVIK VBMT 16 04 04-UR 4335 7080773
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | diamond-shaped insert (type v, 35°) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
