References
Sandvik Coromant:TNMX 16 04 12-WM 4425
Rubix:319A8418
Manufacturer :7861268
EAN:7323225052252

Product details : SANDVIK TNMX160412-WM4425 T-MAX P TURNING INVEIO 7861268
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p turning insert (tnmx) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Usually arrives within 14 working days
