References
Sandvik Coromant:TNMG 22 04 12-PF 4415
Rubix:319A6029
Manufacturer :7860563
EAN:7323225045780

Product details : SANDVIK TNMG220412-PF4415 T-MAX P TURNING INVEIO 7860563
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | gc4415 |
|---|---|
| Insert Type | t‑max® p insert for turning (triangular insert of type t) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | inveio® (cvd al2o3 alumina layer with unidirectional orientation) + top tin layer |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
