References
Sandvik Coromant:TCMT 16 T3 12-PR 4415
Rubix:319A9213
Manufacturer :7860505
EAN:7323225045209

Product details : SANDVIK TCMT16T312-PR4415 COROTURN INVEIO 7860505
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 107 |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 10 pieces
£ 162.00 incl. VAT
- Usually arrives within 14 working days
