References
Sandvik Coromant:TNMG 22 04 08-PR 4425
Rubix:287A2436
Manufacturer :7861233
EAN:7323225051903

Product details : SANDVIK TNMG 22 04 08-PR 4425 7861233
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | tnmg insert (triangle shape), 6 cutting edges, pr chipbreaker, t-max® p series |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
