References
Sandvik Coromant:WNMG 08 04 12-QM 2220
Rubix:319A8773
Manufacturer :7231508
EAN:7323221715083

Product details : SANDVIK WNMG080412-QM2220 T-MAX P TURNING INVEIO 7231508
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | qm |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 148.20 excl. VAT
/ 10 pieces
£ 177.84 incl. VAT
- Usually arrives within 14 working days
