References
Sandvik Coromant:CNGA120412S01520HWH 7115
Rubix:317A0950
Manufacturer :7190861
EAN:7323221525910

Product details : SANDVIK CNGA120412S01520HWH7115 BORON NITRIDE TOOL 7190861
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (cbn) |
|---|---|
| Nuance/shade | hwh |
| Edge length | 12.895 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 742.55 excl. VAT
/ 5 pieces
£ 891.06 incl. VAT
- Usually arrives within 14 working days
