References
Sandvik Coromant:VBMT 16 04 08-MR 2220
Rubix:287A2453
Manufacturer :7231488
EAN:7323221714888

Product details : SANDVIK VBMT 16 04 08-MR 2220 7231488
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | single-sided basic-shape turning insert (v-style/diamond 35°) |
| Thickness | 4.762 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 175.50 excl. VAT
/ 10 pieces
£ 210.60 incl. VAT
- Usually arrives within 14 working days
