References
Sandvik Coromant:TCMT 11 02 08-UR 2220
Rubix:287A3303
Manufacturer :7231446
EAN:7323221714468

Product details : SANDVIK TCMT 11 02 08-UR 2220 7231446
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | coroturn® 107 (positive turning insert, single-sided, 60° triangle, code tcmt) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | cvd - ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 106.40 excl. VAT
/ 10 pieces
£ 127.68 incl. VAT
- Usually arrives within 14 working days
