References
Sandvik Coromant:WNMG 08 04 08-WF 4425
Rubix:287A2356
Manufacturer :7861143
EAN:7323225051002

Product details : SANDVIK WNMG 08 04 08-WF 4425 7861143
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | wf (wiper) |
|---|---|
| Edge length | 7.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 173.70 excl. VAT
/ 10 pieces
£ 208.44 incl. VAT
- Usually arrives within 14 working days
