References
Sandvik Coromant:WNMG 08 04 12-MR 2220
Rubix:200A4377
Manufacturer :7231507
EAN:7323221715076


Technical specifications
| Insert Type | turning insert t-max® p (trigon 80°) |
|---|---|
| Nuance/shade | mr |
Product details : SANDVIK WNMG 08 04 12-MR2220 P INSERT FOR TURNING 7231507
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert t-max® p (trigon 80°) |
|---|---|
| Nuance/shade | mr |
| Edge length | 7.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 158.00 excl. VAT
/ 10 pieces
£ 189.60 incl. VAT
- Usually arrives within 14 working days