References
Sandvik Coromant:WNMG 08 04 16-PM 4415
Rubix:319A7470
Manufacturer :7860581
EAN:7323225045964

Product details : SANDVIK WNMG080416-PM4415 T-MAX P TURNING INVEIO 7860581
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p (wnmg 08 04 16-pm) |
|---|---|
| Nuance/shade | pm |
| Edge length | 7.1 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.30 excl. VAT
/ 10 pieces
£ 180.36 incl. VAT
- Usually arrives within 14 working days
