References
Sandvik Coromant:WNMG 08 04 08-MR 4335
Rubix:319A7813
Manufacturer :7080816
EAN:7323221186432

Product details : SANDVIK WNMG080408-MR4335 T-MAX P TURNING INVEIO 7080816
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | wnmg 08 04 08 |
|---|---|
| Nuance/shade | mr 4335 |
| Edge length | 7.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 145.90 excl. VAT
/ 10 pieces
£ 175.08 incl. VAT
- Usually arrives within 14 working days
